U-cup 0022AE PUR/POM 40x50x10 L=11

  • ERIKS:14413731
Image 1
Image 2
Image 1
Image 2
Save to list

€16.10/ pieceexcl. VAT

€19.48incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.10

-

5+

€12.88

20.00%

10+

€10.47

35.00%

30+

€8.05

50.00%

50+

€7.25

55.00%

100+

€6.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
40 mm
Groove Diameter
50 mm
Groove Width
11 mm
Seal height
10 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
40 mm
D
50 mm
L
11 mm
H
10 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s