U-cup 0022AE PUR/POM 380x400x15 L=16

  • ERIKS:14413784
Image 1
Image 2
Image 1
Image 2
Save to list

€278.50/ pieceexcl. VAT

€336.99incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€278.50

-

5+

€222.80

20.00%

10+

€181.03

35.00%

30+

€139.25

50.00%

50+

€125.33

55.00%

100+

€111.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
380 mm
Groove Diameter
400 mm
Groove Width
16 mm
Seal height
15 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
380 mm
D
400 mm
L
16 mm
H
15 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s