U-cup 0022AE PUR/POM 32x42x7 L=8

  • ERIKS:14413725
Image 1
Image 2
Image 1
Image 2
Save to list

€13.20/ pieceexcl. VAT

€15.97incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.20

-

5+

€10.56

20.00%

10+

€8.58

35.00%

30+

€6.60

50.00%

50+

€5.94

55.00%

100+

€5.28

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
32 mm
Groove Diameter
42 mm
Groove Width
8 mm
Seal height
7 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
32 mm
D
42 mm
L
8 mm
H
7 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s