U-cup 0022AE PUR/POM 31,75x38,1x6,35 L=7,14

  • ERIKS:14413723
Image 1
Image 2
Image 1
Image 2
Save to list

€13.10/ pieceexcl. VAT

€15.85incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.10

-

5+

€10.48

20.00%

10+

€8.52

35.00%

30+

€6.55

50.00%

50+

€5.90

55.00%

100+

€5.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
31.75 mm
Groove Diameter
38.1 mm
Groove Width
7.14 mm
Seal height
6.35 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
31.75 mm
D
38.1 mm
L
7.14 mm
H
6.35 mm
C
3.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s