U-cup 0022AE PUR/POM 28x38x6 L=7

  • ERIKS:14413720
Image 1
Image 2
Image 1
Image 2
Save to list

€11.80/ pieceexcl. VAT

€14.28incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.80

-

5+

€9.44

20.00%

10+

€7.67

35.00%

30+

€5.90

50.00%

50+

€5.31

55.00%

100+

€4.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
28 mm
Groove Diameter
38 mm
Groove Width
7 mm
Seal height
6 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
28 mm
D
38 mm
L
7 mm
H
6 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s