U-cup 0022AE PUR/POM 150x160x12 L=13

  • ERIKS:14413773
Image 1
Image 2
Image 1
Image 2
Save to list

€71.10/ pieceexcl. VAT

€86.03incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€71.10

-

5+

€56.88

20.00%

10+

€46.22

35.00%

30+

€35.55

50.00%

50+

€32.00

55.00%

100+

€28.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
150 mm
Groove Diameter
160 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
150 mm
D
160 mm
L
13 mm
H
12 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s