U-cup 0022AE PUR/POM 140x160x14,6 L=15,6

  • ERIKS:14413772
Image 1
Image 2
Image 1
Image 2
Save to list

€64.90/ pieceexcl. VAT

€78.53incl. VAT

9 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€64.90

-

5+

€51.92

20.00%

10+

€42.19

35.00%

30+

€32.45

50.00%

50+

€29.21

55.00%

100+

€25.96

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
140 mm
Groove Diameter
160 mm
Groove Width
15.6 mm
Seal height
14.6 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
140 mm
D
160 mm
L
15.6 mm
H
14.6 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s