U-cup 0022AE PUR/POM 130x140x12 L=13

  • ERIKS:14413770
Image 1
Image 2
Image 1
Image 2
Save to list

€59.00/ pieceexcl. VAT

€71.39incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€59.00

-

5+

€47.20

20.00%

10+

€38.35

35.00%

30+

€29.50

50.00%

50+

€26.55

55.00%

100+

€23.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
130 mm
Groove Diameter
140 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
130 mm
D
140 mm
L
13 mm
H
12 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s