U-cup 0022AE PUR/POM 120x140x14,6 L=15,6

  • ERIKS:14413768
Image 1
Image 2
Image 1
Image 2
Save to list

€53.30/ pieceexcl. VAT

€64.49incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€53.30

-

5+

€42.64

20.00%

10+

€34.65

35.00%

30+

€26.65

50.00%

50+

€23.99

55.00%

100+

€21.32

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
120 mm
Groove Diameter
140 mm
Groove Width
15.6 mm
Seal height
14.6 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
120 mm
D
140 mm
L
15.6 mm
H
14.6 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s