U-cup 0022 PUR 57,15x63,5x9,53 L=10,5

  • ERIKS:14441483
Image 1
Image 2
Image 1
Image 2
Save to list

€19.00/ pieceexcl. VAT

€22.99incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.00

-

5+

€15.20

20.00%

10+

€12.35

35.00%

30+

€9.50

50.00%

50+

€8.55

55.00%

100+

€7.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
57.15 mm
Groove Diameter
63.5 mm
Groove Width
10.5 mm
Seal height
9.53 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
57.15 mm
D
63.5 mm
L
10.5 mm
H
9.53 mm
C
3.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s