U-cup 0022 PUR 45x53x5,6 L=6,6

  • ERIKS:14441642
Image 1
Image 2
Image 1
Image 2
Save to list

€15.00/ pieceexcl. VAT

€18.15incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.00

-

5+

€12.00

20.00%

10+

€9.75

35.00%

30+

€7.50

50.00%

50+

€6.75

55.00%

100+

€6.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
45 mm
Groove Diameter
53 mm
Groove Width
6.6 mm
Seal height
5.6 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
45 mm
D
53 mm
L
6.6 mm
H
5.6 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s