U-cup 0022 PUR 30x43x9 L=10

  • ERIKS:14441440
Image 1
Image 2
Image 1
Image 2
Save to list

€10.40/ pieceexcl. VAT

€12.58incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.40

-

5+

€8.32

20.00%

10+

€6.76

35.00%

30+

€5.20

50.00%

50+

€4.68

55.00%

100+

€4.16

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
30 mm
Groove Diameter
43 mm
Groove Width
10 mm
Seal height
9 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
30 mm
D
43 mm
L
10 mm
H
9 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s