U-cup 0022 PUR 280x310x18 L=19

  • ERIKS:14441598
Image 1
Image 2
Image 1
Image 2
Save to list

€144.50/ pieceexcl. VAT

€174.85incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€144.50

-

5+

€115.60

20.00%

10+

€93.93

35.00%

30+

€72.25

50.00%

50+

€65.03

55.00%

100+

€57.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
280 mm
Groove Diameter
310 mm
Groove Width
19 mm
Seal height
18 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
280 mm
D
310 mm
L
19 mm
H
18 mm
C
9.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s