U-cup 0022 PUR 25x32x7 L=8

  • ERIKS:14441437
Image 1
Image 2
Image 1
Image 2
Save to list

€9.00/ pieceexcl. VAT

€10.89incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.00

-

5+

€7.20

20.00%

10+

€5.85

35.00%

30+

€4.50

50.00%

50+

€4.05

55.00%

100+

€3.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
25 mm
Groove Diameter
32 mm
Groove Width
8 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
25 mm
D
32 mm
L
8 mm
H
7 mm
C
4 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s