U-cup 0022 PUR 192x212x12 L=13

  • ERIKS:14441585
Image 1
Image 2
Image 1
Image 2
Save to list

€83.10/ pieceexcl. VAT

€100.55incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€83.10

-

5+

€66.48

20.00%

10+

€54.02

35.00%

30+

€41.55

50.00%

50+

€37.40

55.00%

100+

€33.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
192 mm
Groove Diameter
212 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
192 mm
D
212 mm
L
13 mm
H
12 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s