U-cup 0022 PUR 185x195x12 L=13

  • ERIKS:14441582
Image 1
Image 2
Image 1
Image 2
Save to list

€78.90/ pieceexcl. VAT

€95.47incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€78.90

-

5+

€63.12

20.00%

10+

€51.29

35.00%

30+

€39.45

50.00%

50+

€35.51

55.00%

100+

€31.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
185 mm
Groove Diameter
195 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
185 mm
D
195 mm
L
13 mm
H
12 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s