U-cup 0022 PUR 180x200x15 L=16

  • ERIKS:11335715
Image 1
Image 2
Image 1
Image 2
Save to list

€75.90/ pieceexcl. VAT

€91.84incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€75.90

-

5+

€60.72

20.00%

10+

€49.34

35.00%

30+

€37.95

50.00%

50+

€34.16

55.00%

100+

€30.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
180 mm
Groove Diameter
200 mm
Groove Width
16 mm
Seal height
15 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
180 mm
D
200 mm
L
16 mm
H
15 mm
C
6.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s