U-cup 0022 PUR 172x197x15 L=16

  • ERIKS:14441577
Image 1
Image 2
Image 1
Image 2
Save to list

€71.30/ pieceexcl. VAT

€86.27incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€71.30

-

5+

€57.04

20.00%

10+

€46.35

35.00%

30+

€35.65

50.00%

50+

€32.09

55.00%

100+

€28.52

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
172 mm
Groove Diameter
197 mm
Groove Width
16 mm
Seal height
15 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
172 mm
D
197 mm
L
16 mm
H
15 mm
C
8 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s