U-cup 0022 PUR 143x151x11,5 L=12,5

  • ERIKS:12960241
Image 1
Image 2
Image 1
Image 2
Save to list

€55.60/ pieceexcl. VAT

€67.28incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€55.60

-

5+

€44.48

20.00%

10+

€36.14

35.00%

30+

€27.80

50.00%

50+

€25.02

55.00%

100+

€22.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
143 mm
Groove Diameter
151 mm
Groove Width
12.5 mm
Seal height
11.5 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
143 mm
D
151 mm
L
12.5 mm
H
11.5 mm
C
4.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s