U-cup 0022 PUR 130x145x15 L=16

  • ERIKS:14441684
Image 1
Image 2
Image 1
Image 2
Save to list

€49.20/ pieceexcl. VAT

€59.53incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€49.20

-

5+

€39.36

20.00%

10+

€31.98

35.00%

30+

€24.60

50.00%

50+

€22.14

55.00%

100+

€19.68

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
130 mm
Groove Diameter
145 mm
Groove Width
16 mm
Seal height
15 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
130 mm
D
145 mm
L
16 mm
H
15 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s