U-cup 0022 PUR 115x125x12 L=13

  • ERIKS:14441530
Image 1
Image 2
Image 1
Image 2
Save to list

€42.10/ pieceexcl. VAT

€50.94incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€42.10

-

5+

€33.68

20.00%

10+

€27.37

35.00%

30+

€21.05

50.00%

50+

€18.95

55.00%

100+

€16.84

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022
Rod diameter
115 mm
Groove Diameter
125 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -35 to 100 °C
d
115 mm
D
125 mm
L
13 mm
H
12 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s