U-cup 0020 PUR 9x14x2,25 L=2,75

  • ERIKS:14192836
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€2.68/ pieceexcl. VAT

€3.24incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.68

-

5+

€2.14

20.00%

10+

€1.74

35.00%

30+

€1.34

50.00%

50+

€1.21

55.00%

100+

€1.07

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
9 mm
Groove Diameter
14 mm
Groove Width
2.75 mm
Seal height
2.25 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
9 mm
D
14 mm
L
2.75 mm
H
2.25 mm
C
3 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s