U-cup 0020 PUR 33,33x40,64x4,76 L=5,26

  • ERIKS:14192909
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€6.40/ pieceexcl. VAT

€7.74incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.40

-

5+

€5.12

20.00%

10+

€4.16

35.00%

30+

€3.20

50.00%

50+

€2.88

55.00%

100+

€2.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
33.33 mm
Groove Diameter
40.64 mm
Groove Width
5.26 mm
Seal height
4.76 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
33.33 mm
D
40.64 mm
L
5.26 mm
H
4.76 mm
C
4 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s