U-cup 0020 PUR 13x23x8 L=9

  • ERIKS:14192849
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€3.24/ pieceexcl. VAT

€3.92incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.24

-

5+

€2.59

20.00%

10+

€2.11

35.00%

30+

€1.62

50.00%

50+

€1.46

55.00%

100+

€1.30

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
13 mm
Groove Diameter
23 mm
Groove Width
9 mm
Seal height
8 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
13 mm
D
23 mm
L
9 mm
H
8 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s