U-cup 0020 PUR 110x125x10,9 L=11,9

  • ERIKS:12249518
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 0020 is a single acting rod seal designed to have inner lip shorterthan the outer lip in order to be used for rod applications.
Save to list

€22.30/ pieceexcl. VAT

€26.98incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.30

-

5+

€17.84

20.00%

10+

€14.50

35.00%

30+

€11.15

50.00%

50+

€10.04

55.00%

100+

€8.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0020
Rod diameter
110 mm
Groove Diameter
125 mm
Groove Width
11.9 mm
Seal height
10.9 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
110 mm
D
125 mm
L
11.9 mm
H
10.9 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s