





€16.60/ pieceexcl. VAT
€20.09incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.60 | - |
5+ | €13.28 | 20.00% |
10+ | €10.79 | 35.00% |
30+ | €8.30 | 50.00% |
50+ | €7.47 | 55.00% |
100+ | €6.64 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0018 |
Bore diameter | 63 mm |
Groove Diameter | 50 mm |
Groove Width | 10 mm |
Material seal | PUR |
Material back-up ring | POM |
Temperature range | from -35 to 100 °C |
d | 50 mm |
D | 63 mm |
L | 10 mm |
d1 | 58 mm |
C | 4 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |