





€15.00/ pieceexcl. VAT
€18.15incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.00 | - |
5+ | €12.00 | 20.00% |
10+ | €9.75 | 35.00% |
30+ | €7.50 | 50.00% |
50+ | €6.75 | 55.00% |
100+ | €6.00 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0018 |
Bore diameter | 60 mm |
Groove Diameter | 45 mm |
Groove Width | 11 mm |
Material seal | PUR |
Material back-up ring | POM |
Temperature range | from -35 to 100 °C |
d | 45 mm |
D | 60 mm |
L | 11 mm |
d1 | 55 mm |
C | 4 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |