





€9.55/ pieceexcl. VAT
€11.56incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.55 | - |
5+ | €7.64 | 20.00% |
10+ | €6.21 | 35.00% |
30+ | €4.78 | 50.00% |
50+ | €4.30 | 55.00% |
100+ | €3.82 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0018 |
Bore diameter | 36 mm |
Groove Diameter | 27 mm |
Groove Width | 6 mm |
Material seal | PUR |
Material back-up ring | POM |
Temperature range | from -35 to 100 °C |
d | 27 mm |
D | 36 mm |
L | 6 mm |
d1 | 32 mm |
C | 3 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |