Tube Tygon E-3603

  • ERIKS:12340222
  • Manufacturer:7613288025929
Image 1
Save to list

€13.20/ meterexcl. VAT

€15.97incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TYGON S3 E3603
Internal diameter
4.8 mm
Wall thickness
1.55 mm
Minimum bending radius
15.9 mm