Tube Tygon E-3603

  • ERIKS:11273923
  • Manufacturer:7613288025882
Image 1
Save to list

€27.80/ meterexcl. VAT

€33.64incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TYGON S3 E3603
Internal diameter
12.7 mm
Wall thickness
3.15 mm
Minimum bending radius
38.1 mm