Tube cover HDPE black 1¼" Ød 35,9xØ 42,4

  • ERIKS:12730511
Image 1
Image 2
Image 1
Image 2
Tubecover of HDPE( hard polyethylene) round, for blocking off pipes (only to be used as a cover). Colour: black.
Save to list

€1.21/ pieceexcl. VAT

€1.46incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
HDPE
d
35.9 mm
D
42.4 mm
Tube diameter
1.1/4" in
Material specification
Polyethylene, hard