



€0.88/ pieceexcl. VAT
€1.06incl. VAT
Sold per: 45Min. order: 45
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | HDPE |
d | 27.2 mm |
D | 33.7 mm |
Tube diameter | 1" in |
Material specification | Polyethylene, hard |