Technical info Two-toned. Fluorescent and with reflective tape. Anti-static, acid-protective and flame retardent. Dirt resistant. Protects from electric arcs and occasional welding arcs. Double and triple stitched seams on the leg and crotch. Belt loops. Low waist and form cut waist band. D-ring. Fly with zip. Ergonomically formed trouser leg. Front pockets. Back pockets with reinforcement, flap and hidden press studs. Thigh pocket with flap and hidden press studs. Phone thigh pocket. Reinforced ruler pocket with flap. Adjustable knee pad pockets with flap and top access. We recommend 00718-100, 50451-916 and 20118-915 kneepads for this model. Co-certified together with kneepad type LONG in accordance with EN 14404. Main material/upper material55% modacrylic/39% cotton/5% polyamid/1% carbon fibres275 g/m155