Trolley jack Hydr. 8,6 Kg pression 10 T

  • ERIKS:23862600
  • Manufacturer:4332163300564
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Lifting capacity
10000 kg
Min. height
227 mm
Maximum lifting height
470 mm
Weight
5.3 kg