€119.70/ pieceexcl. VAT
€144.84incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Flange type | Push-on flange |
Pressure rating flange | PN10 |
Material | Steel |
Nominal inner diameter | DN65 |
External tube diameter of connection | 75 mm |