€1,493.40/ pieceexcl. VAT
€1,807.01incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Flange type | Push-on flange |
Pressure rating flange | PN10 |
Material | PP with steel core |
Nominal inner diameter | DN500 |
External tube diameter of connection | 450 mm |