
€17.56/ pieceexcl. VAT
€21.25incl. VAT
72 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Flange type | Push-on flange |
Pressure rating flange | PN10 |
Flange standard | DIN 2501 |
Material | PP, glass filled |
Nominal inner diameter | DN40 |
External tube diameter of connection | 50 mm |
Inner diameter of push-on flange | 62 mm |
Pitch circle | 110 mm |
Number of bolt holes | 4 |
Thickness flange | 22 mm |
Colour | Black |