
€14.78/ pieceexcl. VAT
€17.88incl. VAT
20 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Flange type | Push-on flange |
Pressure rating flange | PN10 |
Flange standard | DIN 2501 |
Material | PP, glass filled |
Nominal inner diameter | DN32 |
External tube diameter of connection | 40 mm |
Inner diameter of push-on flange | 51 mm |
Pitch circle | 100 mm |
Number of bolt holes | 4 |
Thickness flange | 20 mm |
Colour | Black |