
€114.16/ pieceexcl. VAT
€138.13incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Flange type | Push-on flange |
Pressure rating flange | PN10 |
Flange standard | DIN 2501 |
Material | PP, glass filled |
Nominal inner diameter | DN250 |
External tube diameter of connection | 250 mm |
Inner diameter of push-on flange | 277 mm |
Pitch circle | 350 mm |
Number of bolt holes | 12 |
Thickness flange | 38 mm |
Colour | Black |