
€90.14/ pieceexcl. VAT
€109.07incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Flange type | Push-on flange |
Pressure rating flange | PN10 |
Flange standard | DIN 2501 |
Material | PP, glass filled |
Nominal inner diameter | DN200 |
External tube diameter of connection | 225 mm |
Inner diameter of push-on flange | 250 mm |
Pitch circle | 296.5 mm |
Number of bolt holes | 8 |
Thickness flange | 34 mm |
Colour | Black |