
€62.16/ pieceexcl. VAT
€75.21incl. VAT
14 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Flange type | Push-on flange |
Pressure rating flange | PN10 |
Flange standard | DIN 2501 |
Material | PP, glass filled |
Nominal inner diameter | DN150 |
External tube diameter of connection | 160 mm |
Inner diameter of push-on flange | 190 mm |
Pitch circle | 241 mm |
Number of bolt holes | 8 |
Thickness flange | 32 mm |
Colour | Black |