
€35.78/ pieceexcl. VAT
€43.29incl. VAT
37 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Flange type | Push-on flange |
Pressure rating flange | PN10 |
Flange standard | DIN 2501 |
Material | PP, glass filled |
Nominal inner diameter | DN100 |
External tube diameter of connection | 110 mm |
Inner diameter of push-on flange | 133 mm |
Pitch circle | 180 mm |
Number of bolt holes | 8 |
Thickness flange | 28 mm |
Colour | Black |