Toothed lock washer Open external toothing DIN 6797 M24 Spring steel

  • ERIKS:23255249
  • Manufacturer:4043952475317
Image 1
Save to list

€0.50/ pieceexcl. VAT

€0.60incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6797A
Series
DIN 6797A
Suitable for bolt size metric (M..)
24
Inner Diameter
25 mm
Outer Diameter
38 mm
Thickness
1.5 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
6797A
Model
Open external toothing
Type
Toothed lock washer