Tool module 3/3 hand tools

  • ERIKS:12738361
  • Manufacturer:4053569220583
Image 1
Tool module screwdriver, 36-piece, module 3/3

Design: 2-colour foam inlay, so missing tools are recognised immediately.
1/3 module = 172 x 348 mm
2/3 module = 344 x 348 mm
3/3 module = 519 x 348 mm

Note: Suitable for Hazet roller cabinet, for model 179 using a spacer module.



Screwdriver set, 36-piece
1 engineer's hammer with handle protection 400 g
1 water pump pliers, 250 mm
1 power side-cutter, 160 mm
1 radio pliers, polished, 160 mm
1 pin punch set 2; 3; 4; 5; 6; 8 mm
1 hexagon offset screwdriver set with ball head easy colour 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
3 slot screwdrivers with impact cap 4.5 x 90; 5.5 x 100; 7.0 x 125 mm
4 slot screwdrivers 3.0 x 80; 4.0 x 100; 5.5 x 125; 6.5 x 150 mm
2 Phillips screwdrivers with impact cap PH 1; 2
2 Phillips screwdrivers PH 1; 2
6 TORX® screwdrivers T 10; 15; 20; 25; 27; 30

Save to list

€410.06/ pieceexcl. VAT

€496.17incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150