



109,50 €/ pieceexcl. VAT
132,50 €incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 37002 |
Model | Timer |
Supply voltage | 110 - 240V AC/DC |
Electrical connection | Plug EN 175301-803 type A |
Max. starting current | 1 A |
Material | Plastic |