



206,98 €/ pieceexcl. VAT
250,45 €incl. VAT
Estimated delivery date - 17.11.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | GD-6 |
Type | 1892 |
Valve design | Centric |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Primer |
Nominal inner diameter | DN40 |
Connection | Wafer type |
Pressure rating | PN10 |
Pressure rating flange | PN10 |
Face to Face length | 25 mm |
Operation | Handle |
Disk material | Steel |
Spindle material | Steel |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 350 °C |
DN | DN40 |
H | 163 mm |
L | 25 mm |
M | 145 mm |
Weight | 1.5 kg |