€26.20/ pieceexcl. VAT
€31.70incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.20 | - |
4+ | €20.96 | 20.00% |
10+ | €18.34 | 30.00% |
20+ | €15.72 | 40.00% |
30+ | €13.10 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Norm | EN 1092-1/13 |
Flange type | Threaded flange |
Pressure rating flange | PN40 |
Material | Steel |
Nominal inner diameter | DN32 |
Thread connection | 1.1/4" |