€15.10/ pieceexcl. VAT
€18.27incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.10 | - |
4+ | €12.08 | 20.00% |
10+ | €10.57 | 30.00% |
20+ | €9.06 | 40.00% |
30+ | €7.55 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Norm | EN 1092-1/13 |
Flange type | Threaded flange |
Pressure rating flange | PN40 |
Material | Steel |
Nominal inner diameter | DN20 |
Thread connection | 3/4" |