



€32.90/ pieceexcl. VAT
€39.81incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.90 | - |
4+ | €26.32 | 20.00% |
10+ | €23.03 | 30.00% |
20+ | €19.74 | 40.00% |
30+ | €16.45 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Norm | EN 1092-1/13 |
Flange type | Threaded flange |
Pressure rating flange | PN40 |
Material | Steel |
Nominal inner diameter | DN10 |
Thread connection | 3/8" |
Connection | Internal thread (BSPP) |