€55.70/ pieceexcl. VAT
€67.40incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.70 | - |
4+ | €44.56 | 20.00% |
10+ | €38.99 | 30.00% |
20+ | €33.42 | 40.00% |
30+ | €27.85 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Norm | EN 1092-1/13 |
Flange type | Threaded flange |
Pressure rating flange | PN16 |
Material | Steel |
Nominal inner diameter | DN80 |
Thread connection | 3" |